Motion
CP6500-RSR
Air Impact Wrench - CP6500, Pistol Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 502 ft-lbs Torque, 6400 rpm Max Speed
Mi Item #02596721
MFR #CP6500-RSR
Price$582.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - CP6500, Pistol Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 502 ft-lbs Torque, 6400 rpm Max Speed
Mi Item #02596721
MFR #CP6500-RSR

Mfr description
CP6500 RSR IMPACT WRENCH 1/2
  • Double dog clutch oil bath
  • Aluminum body and steel clutch housing
  • Regulator four position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.73/each

Specifications

Dimensions

  • Blows per Minute
    1320 bpm
  • Drive Size
    1/2 in
  • Inlet Size
    1/4 in
  • Overall Length
    7.0100 in
  • Tool Weight
    5.8 lb
  • Torque
    502 ft-lbs

Details

  • Air Consumption
    25.0 cfm
  • Air Pressure
    90 psi
  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Impact Rate
    1320 bpm
  • Material
    Steel
  • Maximum Speed
    6400 rpm
  • Number Of Pieces
    1
  • Product Types
    Impact Wrench
  • Ratcheting
    Ratcheting
  • Reverse Torque
    627 ft-lbf
  • Reversible
    Reversible
  • Series
    CP6500
  • UPC_NO
    015451526443
  • Variable Speed
    Variable Speed
  • Working Torque
    502 ft-lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)