Motion
SK20/L

SALISBURY
SK20/L

Pro-Wear® Arc-Flash Protective 3-Piece Suit - HRC: 2, Large Garment Size, Navy Blue Color
MI ITEM #02597099
MFR #SK20/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
SK20/L

Pro-Wear® Arc-Flash Protective 3-Piece Suit - HRC: 2, Large Garment Size, Navy Blue Color
MI ITEM #02597099
MFR #SK20/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SK20/L ARC FLASH SAFETY KIT

Specifications

  • Garment Size
    Large
  • Color
    Navy Blue
  • Hazard Risk Category Hrc
    2
  • Garment ATPV Rating
    20 cal/cm²
  • Garments Included In Kit
    Coat & Bib Overalls
  • Hood Or Face Shield System Type
    FH20BL Pro-Hood® Arc Flash Protection Hood
  • Hood Or Face Shield Sys Atpv Rating
    20 cal/cm²
  • Chest Size
    42 to 44 in
  • Waist Size
    36 to 38 in
  • Inseam
    30 in
  • Window Dimensions
    10 x 20 in
  • Thread Material
    Nomex®
  • Additional Accessories In Kit
    Hard Hat, Safety Glasses, Storage Bag
  • Approval Listing Regulations
    CE 0120, NFPA 70E
  • Product Type
    Arc Flash Protective Clothing Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought