Specifications
Dimensions
- Chest Size46 to 48 in
- Garment SizeX-Large
- Inseam30 in
- Waist Size40 to 42 in
- Window Dimensions10 x 20 in
Details
- Additional Accessories In KitHard Hat, Safety Glasses, Storage Bag
- Approval Listing RegulationsCE 0120, NFPA 70E
- ColorRoyal Blue
- Garment ATPV Rating31 cal/cm²
- Garments Included In KitCoat & Bib Overalls
- Hazard Risk Category Hrc3
- Hood Or Face Shield Sys Atpv Rating31 cal/cm²
- Hood Or Face Shield System TypeFH31RB Pro-Hood® Arc Flash Protection Hood
- Product TypeArc Flash Protective Clothing Kits
- Thread MaterialNomex®
Overview
Mfr description
SK31/XL ARC FLASH SAFETY KIT