Motion
SK31/2XL

SALISBURY
SK31/2XL

Pro-Wear® Arc-Flash Protective 3-Piece Suit - HRC: 3, 2X-Large Garment Size, Royal Blue Color
MI ITEM #02597107
MFR #SK31/2XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
SK31/2XL

Pro-Wear® Arc-Flash Protective 3-Piece Suit - HRC: 3, 2X-Large Garment Size, Royal Blue Color
MI ITEM #02597107
MFR #SK31/2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chest Size
    50 to 52 in
  • Garment Size
    2X-Large
  • Inseam
    30 in
  • Waist Size
    44 to 46 in
  • Window Dimensions
    10 x 20 in

Details

  • Additional Accessories In Kit
    Hard Hat, Safety Glasses, Storage Bag
  • Approval Listing Regulations
    CE 0120, NFPA 70E
  • Color
    Royal Blue
  • Garment ATPV Rating
    31 cal/cm²
  • Garments Included In Kit
    Coat & Bib Overalls
  • Hazard Risk Category Hrc
    3
  • Hood Or Face Shield Sys Atpv Rating
    31 cal/cm²
  • Hood Or Face Shield System Type
    FH31RB Pro-Hood® Arc Flash Protection Hood
  • Product Type
    Arc Flash Protective Clothing Kits
  • Thread Material
    Nomex®

Overview

Mfr description
SK31/2XL ARC FLASH SAFETY KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought