Motion
SK40/L

SALISBURY
SK40/L

Pro-Wear® Arc-Flash Protective 3-Piece Suit - HRC: 4, Large Garment Size, Gray Color
Mi Item #02597111
MFR #SK40/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
SK40/L

Pro-Wear® Arc-Flash Protective 3-Piece Suit - HRC: 4, Large Garment Size, Gray Color
Mi Item #02597111
MFR #SK40/L

Mfr description
SK40 /L ARC FLASH SAFETY KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chest Size
    42 to 44 in
  • Garment Size
    Large
  • Inseam
    30 in
  • Waist Size
    36 to 38 in
  • Window Dimensions
    10 x 20 in

Details

  • Additional Accessories In Kit
    Hard Hat, Safety Glasses, Storage Bag
  • Approval Listing Regulations
    CE 0120, NFPA 70E
  • Color
    Gray
  • Garment ATPV Rating
    40 cal/cm²
  • Garments Included In Kit
    Coat & Bib Overalls
  • Hazard Risk Category Hrc
    4
  • Hood Or Face Shield Sys Atpv Rating
    40 cal/cm²
  • Hood Or Face Shield System Type
    FH40GY Pro-Hood® Arc Flash Protection Hood
  • Product Type
    Arc Flash Protective Clothing Kits
  • Thread Material
    Nomex®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)