Motion
GK0014BL/11

SALISBURY
GK0014BL/11

Electrical/Lineman Insulating Gloves - Size 11, Non-Latex Synthetic/Leather, 14 in Long, Class Number: 00
MI ITEM #02597135
MFR #GK0014BL/11
List Price$326.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
GK0014BL/11

Electrical/Lineman Insulating Gloves - Size 11, Non-Latex Synthetic/Leather, 14 in Long, Class Number: 00
MI ITEM #02597135
MFR #GK0014BL/11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$326.99/each for your price

Overview

Mfr description
GK0014BL11 INSULATED RUBBER GLOVE KIT

Specifications

  • Glove Size
    11
  • Type
    Insulating Glove & Protector Kit
  • Class Number
    00
  • Length
  • Color
    Blue
  • Hand Type
    Pair
  • Material
    Non-Latex Synthetic/Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text