Motion
GK0011R/9

SALISBURY
GK0011R/9

Electrical/Lineman Insulating Gloves - Size 9, Latex/Leather, 11 in Long, Class Number: 00
MI ITEM #02597148
MFR #GK0011R/9
Price$292.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
GK0011R/9

Electrical/Lineman Insulating Gloves - Size 9, Latex/Leather, 11 in Long, Class Number: 00
MI ITEM #02597148
MFR #GK0011R/9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$292.52/each

Specifications

Dimensions

  • Glove Size
    9
  • Length  
    11 in

Details

  • Class Number
    00
  • Color
    Red
  • Hand Type
    Pair
  • Material
    Latex/Leather
  • Type
    Insulating Glove & Protector Kit

Overview

Mfr description
GK0011R9 INSULATED RUBBER GLOVE KIT
  • Folds and creases strain rubber and cause it to crack from ozone prematurely
  • By storing rubber gloves in the right size bag, and never forcing more than one pair into each bag, equipment will lie flat and last longer
  • Bags are constructed of heavy-duty canvas duck and are double-stitched and riveted at stress points for extra durability
  • Made of Type I natural rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought