Specifications
Dimensions
- Glove Size10
- Length11 in
Details
- Class Number0
- ColorBlack
- Hand TypePair
- MaterialLatex/Leather
- TypeInsulating Glove & Protector Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)