Motion
GK014Y/10

SALISBURY
GK014Y/10

Electrical/Lineman Insulating Gloves - Size 10, Latex/Leather, 14 in Long, Class Number: 0
Mi Item #02597174
MFR #GK014Y/10
Price$326.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
GK014Y/10

Electrical/Lineman Insulating Gloves - Size 10, Latex/Leather, 14 in Long, Class Number: 0
Mi Item #02597174
MFR #GK014Y/10

Mfr description
GK014Y10 INSULATED RUBBER GLOVE KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.99/each

Specifications

Dimensions

  • Glove Size
    10
  • Length  
    14 in

Details

  • Class Number
    0
  • Color
    Yellow
  • Hand Type
    Pair
  • Material
    Latex/Leather
  • Type
    Insulating Glove & Protector Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)