Motion
GK014R/10

SALISBURY
GK014R/10

Electrical/Lineman Insulating Gloves - Size 10, Latex/Leather, 14 in Long, Class Number: 0
MI ITEM #02597184
MFR #GK014R/10
List Price$319.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
GK014R/10

Electrical/Lineman Insulating Gloves - Size 10, Latex/Leather, 14 in Long, Class Number: 0
MI ITEM #02597184
MFR #GK014R/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$319.92/each for your price

Overview

Mfr description
GK014R10 INSULATED RUBBER GLOVE KIT

Specifications

  • Glove Size
    10
  • Type
    Insulating Glove & Protector Kit
  • Class Number
    0
  • Length
  • Color
    Red
  • Hand Type
    Pair
  • Material
    Latex/Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text