Motion
GK214B/9

SALISBURY
GK214B/9

Electrical/Lineman Insulating Gloves - Size 9, Latex/Leather, 14 in Long, Class Number: 2
Mi Item #02597188
MFR #GK214B/9
Price$604.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
GK214B/9

Electrical/Lineman Insulating Gloves - Size 9, Latex/Leather, 14 in Long, Class Number: 2
Mi Item #02597188
MFR #GK214B/9

Mfr description
GK214B9 INSULATED RUBBER GLOVE KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$604.49/each

Specifications

Dimensions

  • Glove Size
    9
  • Length  
    14 in

Details

  • Class Number
    2
  • Color
    Black
  • Hand Type
    Pair
  • Material
    Latex/Leather
  • Type
    Insulating Glove & Protector Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)