Motion
GK216B/8

SALISBURY
GK216B/8

Electrical/Lineman Insulating Gloves - Size 8, Latex/Leather, 16 in Long, Class Number: 2
MI ITEM #02597192
MFR #GK216B/8
List Price$722.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
GK216B/8

Electrical/Lineman Insulating Gloves - Size 8, Latex/Leather, 16 in Long, Class Number: 2
MI ITEM #02597192
MFR #GK216B/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$722.03/each for your price

Overview

Mfr description
GK216B8 INSULATED RUBBER GLOVE KIT

Specifications

  • Glove Size
    8
  • Type
    Insulating Glove & Protector Kit
  • Class Number
    2
  • Length
  • Color
    Black
  • Hand Type
    Pair
  • Material
    Latex/Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text