Motion
GK216RB/12

SALISBURY
GK216RB/12

Electrical/Lineman Insulating Gloves - Size 12, Latex/Leather, 16 in Long, Class Number: 2
MI ITEM #02597211
MFR #GK216RB/12
Price$727.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
GK216RB/12

Electrical/Lineman Insulating Gloves - Size 12, Latex/Leather, 16 in Long, Class Number: 2
MI ITEM #02597211
MFR #GK216RB/12

Mfr description
GK216RB12 INSULATED RUBBER GLOVE KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$727.33/each

Specifications

Dimensions

  • Glove Size
    12
  • Length  
    16 in

Details

  • Class Number
    2
  • Color
    Black / Red
  • Hand Type
    Pair
  • Material
    Latex/Leather
  • Type
    Insulating Glove & Protector Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)