Motion
E0011BL/11

SALISBURY
E0011BL/11

Electrical/Lineman Insulating Gloves - Size 11, Non-Latex Synthetic, 11 in Long, Class Number: 00
MI ITEM #02597223
MFR #E0011BL/11
Price$173.22/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
E0011BL/11

Electrical/Lineman Insulating Gloves - Size 11, Non-Latex Synthetic, 11 in Long, Class Number: 00
MI ITEM #02597223
MFR #E0011BL/11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$173.22/pr

Specifications

Dimensions

  • Glove Size
    11
  • Length  
    11 in

Details

  • AC Maximum Use Voltage
    750 V
  • AC Test Voltage
    2500 V
  • Class Number
    00
  • Color
    Blue
  • Hand Type
    Pair
  • Material
    Non-Latex Synthetic
  • Standards Met
    ASTM D120, IEC EN60903
  • Type
    Insulating Glove

Overview

Mfr description
E0011BL/11 INSULATED RUBBER GLOVES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought