Motion
E0014BL/81/2

SALISBURY
E0014BL/81/2

Electrical/Lineman Insulating Gloves - Size 8-1/2, Non-Latex Synthetic, 14 in Long, Class Number: 00
MI ITEM #02597227
MFR #E0014BL/81/2
List Price$173.22/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
E0014BL/81/2

Electrical/Lineman Insulating Gloves - Size 8-1/2, Non-Latex Synthetic, 14 in Long, Class Number: 00
MI ITEM #02597227
MFR #E0014BL/81/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$173.22/pr for your price

Overview

Mfr description
E0014BL/81/2 INSULATED RUBBER GLOVES

Specifications

  • Glove Size
    8-1/2
  • Type
    Insulating Glove
  • Class Number
    00
  • Length
  • Color
    Blue
  • Hand Type
    Pair
  • Material
    Non-Latex Synthetic
  • Standards Met
    ASTM D120, IEC EN60903
  • AC Maximum Use Voltage
    750 V
  • AC Test Voltage
    2500 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text