1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SALISBURY
E0014BL/101/2
Electrical/Lineman Insulating Gloves - Size 10-1/2, Non-Latex Synthetic, 14 in Long, Class Number: 00
MI ITEM #
02597231
MFR #
E0014BL/101/2
Price
$173.22
/pr
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Insulating Gloves
SALISBURY E0014BL/101/2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SALISBURY
E0014BL/101/2
Electrical/Lineman Insulating Gloves - Size 10-1/2, Non-Latex Synthetic, 14 in Long, Class Number: 00
MI ITEM #
02597231
MFR #
E0014BL/101/2
Mfr description
E0014BL/101/2 INSULATED RUBBER GLOVES
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$173
.22
/pr
Add to Cart
Specifications
Dimensions
Glove Size
10-1/2
Length
14 in
Details
AC Maximum Use Voltage
750 V
AC Test Voltage
2500 V
Class Number
00
Color
Blue
Hand Type
Pair
Material
Non-Latex Synthetic
Standards Met
ASTM D120, IEC EN60903
Type
Insulating Glove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items