1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SALISBURY
E0011R/9
Electrical/Lineman Insulating Gloves - Size 9, Latex, 11 in Long, Class Number: 00
MI ITEM #
02597237
MFR #
E0011R/9
Price
$153.77
/pr
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Insulating Gloves
SALISBURY E0011R/9
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SALISBURY
E0011R/9
Electrical/Lineman Insulating Gloves - Size 9, Latex, 11 in Long, Class Number: 00
MI ITEM #
02597237
MFR #
E0011R/9
Mfr description
E0011R/9 INSULATED RUBBER GLOVES
Made from black Type I natural rubber
Contrast between the outer orange color against the inner blue color makes inspecting for cuts and tears easier when the glove is inflated or stretched
Extremely flexible to make working with small parts easy
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$153
.77
/pr
Add to Cart
Specifications
Dimensions
Glove Size
9
Length
11 in
Details
AC Maximum Use Voltage
750 V
AC Test Voltage
2500 V
Class Number
00
Color
Red
Hand Type
Pair
Material
Latex
Standards Met
ASTM D120, IEC EN60903
Type
Insulating Glove
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items