Motion
E014R/10

SALISBURY
E014R/10

Electrical/Lineman Insulating Gloves - Size 10, Latex, 14 in Long, Class Number: 0
Mi Item #02597284
MFR #E014R/10
Price$166.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
E014R/10

Electrical/Lineman Insulating Gloves - Size 10, Latex, 14 in Long, Class Number: 0
Mi Item #02597284
MFR #E014R/10

Mfr description
E014R/10 INSULATED RUBBER GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.15/pr

Specifications

Dimensions

  • Glove Size
    10
  • Length  
    14 in

Details

  • AC Maximum Use Voltage
    1500 V
  • AC Test Voltage
    5000 V
  • Class Number
    0
  • Color
    Red
  • Hand Type
    Pair
  • Material
    Latex
  • Standards Met
    ASTM D120, IEC EN60903
  • Type
    Insulating Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)