Motion
E011BL/12

SALISBURY
E011BL/12

Electrical/Lineman Insulating Gloves - Size 12, Non-Latex Synthetic, 11 in Long, Class Number: 0
MI ITEM #02597315
MFR #E011BL/12
List Price$187.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
E011BL/12

Electrical/Lineman Insulating Gloves - Size 12, Non-Latex Synthetic, 11 in Long, Class Number: 0
MI ITEM #02597315
MFR #E011BL/12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.36/pr for your price

Overview

Mfr description
E011BL/12 INSULATED RUBBER GLOVES

Specifications

  • Glove Size
    12
  • Type
    Insulating Glove
  • Class Number
    0
  • Length
  • Color
    Blue
  • Hand Type
    Pair
  • Material
    Non-Latex Synthetic
  • Standards Met
    ASTM D120, IEC EN60903
  • AC Maximum Use Voltage
    1500 V
  • AC Test Voltage
    5000 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text