Motion
E214RB/9

SALISBURY
E214RB/9

Electrical/Lineman Insulating Gloves - Size 9, Latex, Straight Cuff, 14 in Long, Class Number: 2
MI ITEM #02597354
MFR #E214RB/9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
E214RB/9

Electrical/Lineman Insulating Gloves - Size 9, Latex, Straight Cuff, 14 in Long, Class Number: 2
MI ITEM #02597354
MFR #E214RB/9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E214RB/9 INSULATED RUBBER GLOVES

Specifications

  • Glove Size
    9
  • Type
    Insulating Glove
  • Class Number
    2
  • Length
  • Color
    Black / Red
  • Hand Type
    Pair
  • Material
    Latex
  • Cuff Type
    Straight
  • Standards Met
    ASTM D120, IEC EN60903
  • AC Maximum Use Voltage
    17000 V
  • AC Test Voltage
    20000 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text