Motion
ILP3S/10

SALISBURY
ILP3S/10

Electrical/Lineman Insulating Gloves - Size 10 to 10-1/2, Cowhide Leather/Vinyl, Straight Cuff, 12 in Long
MI ITEM #02597408
MFR #ILP3S/10
Price$88.22/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
ILP3S/10

Electrical/Lineman Insulating Gloves - Size 10 to 10-1/2, Cowhide Leather/Vinyl, Straight Cuff, 12 in Long
MI ITEM #02597408
MFR #ILP3S/10

Mfr description
ILP3S-10/10.5 LEATHER PROTECTOR 12"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.22/pr

Specifications

Dimensions

  • Glove Size
    10 to 10-1/2
  • Length  
    12 in

Details

  • Color
    Orange
  • Cuff Type
    Straight
  • Hand Type
    Pair
  • Material
    Cowhide Leather/Vinyl
  • Split Or Grain Leather
    Grain
  • Standards Met
    ASTM F496
  • Type
    Leather Protector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)