Motion
ILP3S/11

SALISBURY
ILP3S/11

Electrical/Lineman Insulating Gloves - Size 11 to 11-1/2, Cowhide Leather/Vinyl, Straight Cuff, 12 in Long
Mi Item #02597409
MFR #ILP3S/11
Price$88.22/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
ILP3S/11

Electrical/Lineman Insulating Gloves - Size 11 to 11-1/2, Cowhide Leather/Vinyl, Straight Cuff, 12 in Long
Mi Item #02597409
MFR #ILP3S/11

Mfr description
ILP3S-11/11.5 LEATHER PROTECTOR 12"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.22/pr

Specifications

Dimensions

  • Glove Size
    11 to 11-1/2
  • Length  
    12 in

Details

  • Color
    Orange
  • Cuff Type
    Straight
  • Hand Type
    Pair
  • Material
    Cowhide Leather/Vinyl
  • Split Or Grain Leather
    Grain
  • Standards Met
    ASTM F496
  • Type
    Leather Protector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)