Motion
ILP5S/9

SALISBURY
ILP5S/9

Electrical/Lineman Insulating Gloves - Size 9 to 9-1/2, Cowhide Leather/Vinyl, Straight Cuff, 14 in Long
MI ITEM #02597417
MFR #ILP5S/9
Price$92.44/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
ILP5S/9

Electrical/Lineman Insulating Gloves - Size 9 to 9-1/2, Cowhide Leather/Vinyl, Straight Cuff, 14 in Long
MI ITEM #02597417
MFR #ILP5S/9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.44/pr

Specifications

Dimensions

  • Glove Size
    9 to 9-1/2
  • Length  
    14 in

Details

  • Color
    Orange
  • Cuff Type
    Straight
  • Hand Type
    Pair
  • Material
    Cowhide Leather/Vinyl
  • Split Or Grain Leather
    Grain
  • Standards Met
    ASTM F496
  • Type
    Leather Protector

Overview

Mfr description
ILP5S-9/9.5 LEATHER PROTECTOR 14"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought