Motion
ILP5S/11

SALISBURY
ILP5S/11

Electrical/Lineman Insulating Gloves - Size 11 to 11-1/2, Cowhide Leather/Vinyl, Straight Cuff, 14 in Long
MI ITEM #02597419
MFR #ILP5S/11
List Price$92.44/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
ILP5S/11

Electrical/Lineman Insulating Gloves - Size 11 to 11-1/2, Cowhide Leather/Vinyl, Straight Cuff, 14 in Long
MI ITEM #02597419
MFR #ILP5S/11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$92.44/pr for your price

Overview

Mfr description
ILP5S-11/11.5 LEATHER PROTECTOR 14"

Specifications

  • Glove Size
    11 to 11-1/2
  • Type
    Leather Protector
  • Length
  • Color
    Orange
  • Hand Type
    Pair
  • Material
    Cowhide Leather/Vinyl
  • Split Or Grain Leather
    Grain
  • Cuff Type
    Straight
  • Standards Met
    ASTM F496

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text