Overview
Mfr description
ILP7C-8/8.5 LEATHER PROTECTOR 16"
Specifications
- Glove Size8 to 8-1/2
- TypeLeather Protector
- Length
- ColorOrange
- Hand TypePair
- MaterialCowhide Leather/Vinyl
- Split Or Grain LeatherGrain
- Cuff TypeStraight
- Standards MetASTM F496
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data