1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SALISBURY
ILP7C/10
Electrical/Lineman Insulating Gloves - Size 10 to 10-1/2, Cowhide Leather/Vinyl, Straight Cuff, 16 in Long
MI ITEM #
02597428
MFR #
ILP7C/10
Price
$96.63
/pr
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Insulating Gloves
SALISBURY ILP7C/10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SALISBURY
ILP7C/10
Electrical/Lineman Insulating Gloves - Size 10 to 10-1/2, Cowhide Leather/Vinyl, Straight Cuff, 16 in Long
MI ITEM #
02597428
MFR #
ILP7C/10
Mfr description
ILP7C-10/10.5 LEATHER PROTECTOR 16"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$96
.63
/pr
Add to Cart
Specifications
Dimensions
Glove Size
10 to 10-1/2
Length
16 in
Details
Color
Orange
Cuff Type
Straight
Hand Type
Pair
Material
Cowhide Leather/Vinyl
Split Or Grain Leather
Grain
Standards Met
ASTM F496
Type
Leather Protector
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items