Motion
ILP7C/12

SALISBURY
ILP7C/12

Electrical/Lineman Insulating Gloves - Size 12, Cowhide Leather/Vinyl, Straight Cuff, 16 in Long
MI ITEM #02597430
MFR #ILP7C/12
List Price$96.63/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
ILP7C/12

Electrical/Lineman Insulating Gloves - Size 12, Cowhide Leather/Vinyl, Straight Cuff, 16 in Long
MI ITEM #02597430
MFR #ILP7C/12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.63/pr for your price

Overview

Mfr description
ILP7C-12 LEATHER PROTECTOR 16"

Specifications

  • Glove Size
    12
  • Type
    Leather Protector
  • Length
  • Color
    Orange
  • Hand Type
    Pair
  • Material
    Cowhide Leather/Vinyl
  • Split Or Grain Leather
    Grain
  • Cuff Type
    Straight
  • Standards Met
    ASTM F496

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text