Motion
ILP10/9

SALISBURY
ILP10/9

Electrical/Lineman Insulating Gloves - Size 9 to 9-1/2, Cowhide Leather/Vinyl, 10 in Long
Mi Item #02597432
MFR #ILP10/9
Price$79.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
ILP10/9

Electrical/Lineman Insulating Gloves - Size 9 to 9-1/2, Cowhide Leather/Vinyl, 10 in Long
Mi Item #02597432
MFR #ILP10/9

Mfr description
ILP10-9/9.5 LEATHER PROTECTOR 10"
  • Manufactured from top grain cowhide, these protectors provide excellent protection for rubber insulating gloves at a very economical price
  • Cowhide cuffs are tough leather on palm side and orange vinyl on the back
  • Length: 10”
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.03/pr

Specifications

Dimensions

  • Glove Size
    9 to 9-1/2
  • Length  
    10 in

Details

  • Color
    Orange
  • Hand Type
    Pair
  • Material
    Cowhide Leather/Vinyl
  • Split Or Grain Leather
    Grain
  • Standards Met
    ASTM F496
  • Type
    Leather Protector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)