Overview
Mfr description
ILP10-12 LEATHER PROTECTOR 10"
Specifications
- Glove Size12
- TypeLeather Protector
- Length
- ColorOrange
- Hand TypePair
- MaterialCowhide Leather/Vinyl
- Split Or Grain LeatherGrain
- Standards MetASTM F496
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data