Specifications
Dimensions
- Glove Size9 to 9-1/2
- Length10 in
- Size9 to 9-1/2
Details
- ColorOrange
- Hand TypePair
- MaterialCowhide Leather/Vinyl
- Split Or Grain LeatherGrain
- Standards MetASTM F496
- TypeLeather Protector
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)