Overview
Mfr description
ILP10A-11/11.5 LEATHER PROTECTOR 10"
Specifications
- Glove Size11 to 11-1/2
- TypeLeather Protector
- Length
- ColorOrange
- Hand TypePair
- MaterialCowhide Leather/Vinyl
- Split Or Grain LeatherGrain
- Standards MetASTM F496
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data