Motion
GB114
Glove Bag - Cotton, 16 in
Mi Item #02597442
MFR #GB114
Price$93.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove Bag - Cotton, 16 in
Mi Item #02597442
MFR #GB114

Mfr description
GB114 CANVAS GLOVE BAG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.35/each

Specifications

Dimensions

  • Compatible Glove Length
    14 in
  • Length
    9.84, 16 in

Details

  • Material
    Cotton
  • Type
    Glove Bag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)