Motion
21406 9

SALISBURY
21406 9

Overboot - Latex Material, Buckle Closure
MI ITEM #02597471
MFR #21406 9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
21406 9

Overboot - Latex Material, Buckle Closure
MI ITEM #02597471
MFR #21406 9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    14 in
  • Men'S Size
    9

Details

  • Anti Static Or Dielectric
    Dielectric
  • Closure Type
    Buckle
  • Footwear Type
    Overboot
  • Lining Material
    Nylon
  • Number Of Buckles Straps
    1
  • Protection Features Applications
    Waterproof
  • Slip Resistance Features
    Skid-Resistant Tread
  • Standards Met
    ASTM F1116, ASTM F1117
  • Upper Material
    Latex

Overview

Mfr description
21406/9 ASTM DIELECTRIC FOOTWEAR 12"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought