Overview
Mfr description
51509/7 ASTM DIELECTRIC FOOTWEAR
Specifications
- Footwear TypeOvershoe
- Protection Features ApplicationsWaterproof
- Upper MaterialLatex
- Closure TypeBuckle
- Men'S Size7
- Slip Resistance FeaturesSkid-Resistant Tread
- Number Of Buckles Straps2
- Standards MetASTM F1116, ASTM F1117
- Lining MaterialNylon
- Anti Static Or DielectricDielectric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data