Motion
51509 16

SALISBURY
51509 16

Overshoe - Latex Material, Buckle Closure
MI ITEM #02597489
MFR #51509 16
List Price$420.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
51509 16

Overshoe - Latex Material, Buckle Closure
MI ITEM #02597489
MFR #51509 16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$420.01/each for your price

Overview

Mfr description
51509/16 ASTM DIELECTRIC FOOTWEAR

Specifications

  • Footwear Type
    Overshoe
  • Protection Features Applications
    Waterproof
  • Upper Material
    Latex
  • Closure Type
    Buckle
  • Men'S Size
    16
  • Slip Resistance Features
    Skid-Resistant Tread
  • Number Of Buckles Straps
    2
  • Standards Met
    ASTM F1116, ASTM F1117
  • Lining Material
    Nylon
  • Anti Static Or Dielectric
    Dielectric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought