Motion
51508 9

SALISBURY
51508 9

Overshoe - Latex Material, Slip-On Only Closure
MI ITEM #02597493
MFR #51508 9
List Price$395.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
51508 9

Overshoe - Latex Material, Slip-On Only Closure
MI ITEM #02597493
MFR #51508 9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$395.16/each for your price

Overview

Mfr description
51508/9 ASTM DIELECTRIC FOOTWEAR

Specifications

  • Footwear Type
    Overshoe
  • Protection Features Applications
    Waterproof
  • Upper Material
    Latex
  • Closure Type
    Slip-On Only
  • Men'S Size
    9
  • Slip Resistance Features
    Skid-Resistant Tread
  • Standards Met
    ASTM F1116, ASTM F1117
  • Lining Material
    Nylon
  • Anti Static Or Dielectric
    Dielectric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text