Motion
51508 14

SALISBURY
51508 14

Overshoe - Latex Material, Slip-On Only Closure
Mi Item #02597498
MFR #51508 14
Price$395.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
51508 14

Overshoe - Latex Material, Slip-On Only Closure
Mi Item #02597498
MFR #51508 14

Mfr description
51508/14 ASTM DIELECTRIC FOOTWEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.16/each

Specifications

Dimensions

  • Men'S Size
    14

Details

  • Anti Static Or Dielectric
    Dielectric
  • Closure Type
    Slip-On Only
  • Footwear Type
    Overshoe
  • Lining Material
    Nylon
  • Protection Features Applications
    Waterproof
  • Slip Resistance Features
    Skid-Resistant Tread
  • Standards Met
    ASTM F1116, ASTM F1117
  • Upper Material
    Latex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)