Specifications
Dimensions
- Length30 ft
- Width3 ft
Details
- ColorBrown
- MaterialRubber
- Max Recommended Use Voltage500 V ac
- Specification TypeASTM Type II Class 00
- Standards MetASTM F2320
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)