1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SALISBURY
RLBPVC1
Switchboard Matting - Clear, PVC, 30 ft
MI ITEM #
02597541
MFR #
RLBPVC1
Price
$1,136.53
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Mats and Pads
Switchboard Mats
SALISBURY RLBPVC1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SALISBURY
RLBPVC1
Switchboard Matting - Clear, PVC, 30 ft
MI ITEM #
02597541
MFR #
RLBPVC1
Mfr description
RLBPVC1 ROLL BLANKETS CLEAR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,136
.53
/each
Add to Cart
Specifications
Dimensions
Length
30 ft
Width
3 ft
Details
Color
Clear
Material
PVC
Max Recommended Use Voltage
7500 V ac
Specification Type
ASTM Class 1
Standards Met
ASTM F2320
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items