Motion
4010
Rod-Actuated (Shotgun) Stick - 3/8 in Diameter, 8 ft 8" Length, Universal Spline, Fiberglass Material
MI ITEM #02597550
MFR #4010
List Price$2,068.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod-Actuated (Shotgun) Stick - 3/8 in Diameter, 8 ft 8" Length, Universal Spline, Fiberglass Material
MI ITEM #02597550
MFR #4010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,068.71/each for your price

Overview

Mfr description
4010 HOTSTICK, CLAMP STYLE SHOTGUN

Specifications

  • Stick Type
    Rod-Actuated (Shotgun)
  • Head Type
    Universal Spline
  • Tail Type
    Slide Opening Hook
  • Material
    Fiberglass
  • Diameter
    3/8 in
  • Length
    8 ft 8"
  • Color
    Black/Yellow
  • Dimensions
    3/8" Dia. x 8 ft 8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text