Motion
4012
Rod-Actuated (Shotgun) Stick - 3/8 in Diameter, 12 ft 8" Length, Universal Spline, Fiberglass Material
Mi Item #02597552
MFR #4012
Price$2,653.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod-Actuated (Shotgun) Stick - 3/8 in Diameter, 12 ft 8" Length, Universal Spline, Fiberglass Material
Mi Item #02597552
MFR #4012

Mfr description
4012 HOTSTICK, CLAMP STYLE SHOTGUN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,653.88/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Dimensions
    3/8" Dia. x 12 ft 8"
  • Length
    12 ft 8"

Details

  • Color
    Black/Yellow
  • Head Type
    Universal Spline
  • Material
    Fiberglass
  • Stick Type
    Rod-Actuated (Shotgun)
  • Tail Type
    Slide Opening Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)