Motion
4213
Solid Stick - 1-1/4 in Diameter, 4 ft Length, Switch Stick Prong, Fiberglass Material
MI ITEM #02597554
MFR #4213
Price$593.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Stick - 1-1/4 in Diameter, 4 ft Length, Switch Stick Prong, Fiberglass Material
MI ITEM #02597554
MFR #4213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$593.50/each

Specifications

Dimensions

  • Diameter
    1-1/4 in
  • Dimensions
    1-1/4 Dia. x 4 ft
  • Length
    4 ft

Details

  • Color
    Black/Yellow
  • Head Type
    Switch Stick Prong
  • Material
    Fiberglass
  • Stick Type
    Solid
  • Tail Type
    Rotary Prong

Overview

Mfr description
4213 SWITCH STICK, UNIVERSAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought