Motion
4214
Solid Stick - 1-1/4 in Diameter, 6 ft Length, Switch Stick Prong, Fiberglass Material
Mi Item #02597555
MFR #4214
Price$748.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Stick - 1-1/4 in Diameter, 6 ft Length, Switch Stick Prong, Fiberglass Material
Mi Item #02597555
MFR #4214

Mfr description
4214 SWITCH STICK, UNIVERSAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$748.38/each

Specifications

Dimensions

  • Diameter
    1-1/4 in
  • Dimensions
    1-1/4 Dia. x 6 ft
  • Length
    6 ft

Details

  • Color
    Black/Yellow
  • Head Type
    Switch Stick Prong
  • Material
    Fiberglass
  • Stick Type
    Solid
  • Tail Type
    Rotary Prong
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)