Motion
21190
Ball Socket (Standard), Material: Bronze
Mi Item #02597557
MFR #21190
Price$314.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Socket (Standard), Material: Bronze
Mi Item #02597557
MFR #21190

Mfr description
21190 SOCKET CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$314.84/each

Specifications

Details

  • Current
    400 A
  • Material
    Bronze
  • Socket Clamp Type
    Ball Socket (Standard)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)