1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SALISBURY
21191
Ball Stud - Copper, 1 in Diameter
MI ITEM #
02597559
MFR #
21191
Price
$99.28
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Electrical Safety Equipment
Ball Studs
SALISBURY 21191
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SALISBURY
21191
Ball Stud - Copper, 1 in Diameter
MI ITEM #
02597559
MFR #
21191
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$99.28
/each
Qty
Add to Cart
Specifications
Dimensions
Ball Diameter
1 in
Length
4.38 in
Shank Length
1 in
Details
Material
Copper
Mounting Type
Threaded Stud
Plating
Tin
Overview
Mfr description
21191 BALL STUD, SHORT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought