1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SALISBURY
24082
Ball Stud - Copper, 1 in Diameter
Mi Item #
02597561
MFR #
24082
Price
$99.06
/each
Qty
Add to Cart
Previous Page
Home
SALISBURY 24082
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SALISBURY
24082
Ball Stud - Copper, 1 in Diameter
Mi Item #
02597561
MFR #
24082
Mfr description
24082 INTERNAL THREAD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$99
.06
/each
Add to Cart
Specifications
Dimensions
Ball Diameter
1 in
Length
3.85 in
Shank Length
3/4 in
Details
Material
Copper
Mounting Type
Internal Thread
Plating
Tin
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items