1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SALISBURY
24087
Ball Stud - Copper, 1 in Diameter
MI ITEM #
02597563
MFR #
24087
Price
$165.41
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Electrical Safety Equipment
Ball Studs
SALISBURY 24087
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SALISBURY
24087
Ball Stud - Copper, 1 in Diameter
MI ITEM #
02597563
MFR #
24087
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$165.41
/each
Qty
Add to Cart
Specifications
Dimensions
Ball Diameter
1 in
Length
6.9 in
Shank Length
2.7 in
Details
Material
Copper
Mounting Type
Offset NEMA Pad
Plating
Tin
Overview
Mfr description
24087 BALL STUD, LONG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought