1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SALISBURY
24401
Insulated Rescue Hook, Stick Type: Bendable (Toggle), Head Type: Body Hook, Length: 6ft
Mi Item #
02597565
MFR #
24401
Price
$872.34
/each
Qty
Add to Cart
Previous Page
Home
SALISBURY 24401
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SALISBURY
24401
Insulated Rescue Hook, Stick Type: Bendable (Toggle), Head Type: Body Hook, Length: 6ft
Mi Item #
02597565
MFR #
24401
Mfr description
24401 RESCUE HOOK 6FT
Foam-filled, fiberglass reinforced handle for superior electrical insulation
Coated, heat-treated body hook with a 18" opening
Handle meets ASTM F711 requirements
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$872
.34
/each
Add to Cart
Specifications
Dimensions
Length
6 ft
Details
Color
Black/Yellow
Head Type
Body Hook
Stick Type
Bendable (Toggle)
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items