1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SALISBURY
24403
Insulated Rescue Hook, Stick Type: Bendable (Toggle), Head Type: Body Hook, Length: 8ft
Mi Item #
02597566
MFR #
24403
Price
$951.67
/each
Qty
Add to Cart
Previous Page
Home
SALISBURY 24403
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SALISBURY
24403
Insulated Rescue Hook, Stick Type: Bendable (Toggle), Head Type: Body Hook, Length: 8ft
Mi Item #
02597566
MFR #
24403
Mfr description
24403 RESCUE HOOK 8FT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$951
.67
/each
Add to Cart
Specifications
Dimensions
Length
8 ft
Details
Color
Black/Yellow
Head Type
Body Hook
Stick Type
Bendable (Toggle)
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items