Motion
M30-2
Switchboard Matting - 25 yd
Mi Item #02597569
MFR #M30-2
Price$516.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Switchboard Matting - 25 yd
Mi Item #02597569
MFR #M30-2

Mfr description
M30/2 SWITCHBOARD MATTING 30"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.84/each

Specifications

Dimensions

  • Length
    25 yd
  • Thickness
    1/4 in
  • Width
    30 in

Details

  • Max Recommended Use Voltage
    17000 V
  • Specification Type
    ASTM Type II Class 2
  • Standards Met
    ASTM D178
  • Surface Pattern
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)